Beli bahan karet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Natural Rubber Sheet (Black) (Spon Karet)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- TRUSCO Rubber Sheet (Spon Karet)Deskripsi:-Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.atribut:
- Thickness: 7mm
- Width: 910mm
- Length: 1820mm
- Working Temperature Range: 0 to 40degree C
- Color: Black
- Material: PVC・NBR
- Hikari Natural Rubber Plateatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 2
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
- Hikari Nr Rubberatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 1
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- TRUSCO EPDM Rubber Sponge Roll (Spon Karet)Deskripsi:-Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- TRUSCO Rubber Mat (Keset Karet)Deskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- WAKI Environmental Consideration Rubber SheetDeskripsi:-Compared with conventional rubber sheet, it has excellent weather resistance, heat resistance, and oil resistance.-There is little smell, the color does not transfer, and it is a safe and environmentally friendly and highly functional rubber sheet. -Slip prevention and cushioning material.
- WAKI Rubber Sheet (Karet Peredam)Deskripsi:-The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
- IRIS OHYAMA Rubber SheetDeskripsi:-A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter. -Sound-proofing and vibration-proofing mat, protective material.atribut:
- Thickness: 10mm
- Width: 910mm
- Length: 910mm
- Working Temperature Range: 0 to 40degree C
- Color: Black
- Material: PVC・NBR
- Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
- Boston Ring Mat Interlockatribut:
- Size (cm): 90x90
- Thickness (mm): 7
- Material: Nylon
- Color : Black
- AK NBR RubberDeskripsi:-A rubber excellent in oil resistance and wear resistance. (No weather resistance.) -Industrial packing, gasket.
- WAKI Butyl Rubber Sheet (Lembaran Karet)Deskripsi:-A synthetic rubber in which isobutylene is copolymerized with several % of isoprene.-Excellent ozone resistance, aging resistance, electrical isolation, weather resistance, and impact absorbency.-Window frame rubber.-Wire sheathing.atribut:
- Color: Green
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- WAKI NBR Rubber Sheet (Spon Karet)Deskripsi:-Excellent oil resistance, wear resistance, and durability.-Gasket, printing roll, oil seal, packing, oil-resistance hose, etc.
Daftar Harga bahan karet Terbaru October 2026
| Hikari Rubber Sheet (Spon Karet) | Rp85.900 |
| monotaro Natural Rubber Sheet (Black) (Spon Karet) | Rp30.900 |
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| Hikari Rubber | Rp31.900 |
| TRUSCO Rubber Sheet (Spon Karet) | Rp1.099.900 |
| Hikari Natural Rubber Plate | Rp8.900 |
| Hikari Nr Rubber | Rp18.900 |
| TRUSCO Cushion Rubber | Rp24.900 |
| TRUSCO EPDM Rubber Sponge Roll (Spon Karet) | Rp1.599.900 |
| monotaro Keset Karet Lubang | Rp549.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102023518-1.jpg)
%20(Spon%20Karet)/8wP103182320-1.jpg)
/qnP103786959-2.jpg)

/P102981007-1.jpg)



/P103039888-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat%20(Keset%20Karet)/P103023470-1.jpg)

/P102979659-1.jpg)



/P103037899-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)
/P102867628-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)